- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| Series | 62 |
| Material | Bearing Steel |
| O.D. | 3.94 in, 100 mm |
| I.D. | 2.17 in, 55 mm |
| Width | 0.83 in, 21 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Weight | 1.34 LB |
| EAN or UPC | 97741022750 |

