- 55 mm ID x 100 mm OD x 21 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- No product is interchangeable with Super Torque.
- Any attempt to replace Super Torque with any other synchronous belt will result in drastic reduction in belt life or possible immediate failure.
| Origin | Single Row Radial |
| Enclosure | Double Shielded |
| Seal Type | Non-Contact Seals |
| icNumber | 7696946 |
| O.D. | 100 mm |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 250 °F |
| Cage Type | Metal |
| Static Load Rating [Max] | 9890 lbf |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Lubricant | Polyurea Base |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 21 mm |
| Limiting Speed - Oil | 6300 rpm |
| Locking Device | No Locking Device |
| Width | 21.000 mm |
| Ball Material | Steel |
| Cage Material | Steel |
| Series | 62 |
| Contact Angle | 0° |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Limiting Speed - Grease | 5200 rpm |
| Dynamic Load Rating | 10900 lbf |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Temperature Range [Min] | -22 °F |
| Seal Material | Metal |
| Capacity | Maximum Capacity |
| Radial Internal Clearance | Normal |
| Material | Steel |
| I.D. | 55 mm |
| Weight | 1.545 LB |
| EAN or UPC | 97741004725 |

