- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Stainless Steel Material
| Width | 0.79 in, 20 mm |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 1.063 LB |
| EAN or UPC | 97741137874 |
| Width | 0.79 in, 20 mm |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Weight | 1.063 LB |
| EAN or UPC | 97741137874 |