- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 1.19 in Width
- Bearing Steel Material
| Width | 1.19 in, 30.16 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 1.486 LB |
| EAN or UPC | 97741136419 |
| Width | 1.19 in, 30.16 mm |
| Seal Type | Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 1.486 LB |
| EAN or UPC | 97741136419 |