- Deep Groove Bearing Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
| Width | 0.79 in, 20 mm |
| Lubricant | Grease |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Series | 62 |
| Limiting Speed - Grease | 4800 rpm |
| I.D. | 50 mm |
| O.D. | 90 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.79 in, 20 mm |
| Material | Hybrid |
| Static Load Rating [Max] | 5220 lbf |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 8340 lbf |
| Fillet Radius | 1 mm |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.79 in, 20 mm |
| Bore Type | Round Bore |
| Weight | 1.063 LB |
| EAN or UPC | 97741128629 |

