- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Precision Level | ABEC 1 (ISO Class Normal) |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.79 in, 20 mm |
| O.D. | 90 mm |
| I.D. | 50 mm |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.79 in, 20 mm |
| Series | 62 |
| Material | Hybrid |
| Cage Material | Steel |
| RPM [Max] | 8500 rpm |
| Static Load Rating [Max] | 5220 lbf |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | C0 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7890 lbf |
| Width | 0.79 in, 20 mm |
| Weight | 1.016 LB |
| EAN or UPC | 97741093040 |

