- 50 mm ID x 90 mm OD x 20 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Single-row maximum capacity filling-notch bearings
- Normally furnished with ABMA CO radial clearance
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| I.D. | 50 mm |
| Enclosure | Single Shield |
| Capacity | Maximum Capacity |
| Preload Level | None |
| Dynamic Load Rating | 8790 lbf |
| Cage Material | Steel |
| Seal Material | Metal |
| Bearing Type | Radial |
| Inner Ring Width | 20 mm |
| Contact Angle | 0° |
| icNumber | 7704709 |
| Width | 20.000 mm |
| Material | Steel |
| Static Load Rating [Max] | 7760 lbf |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 7000 rpm |
| O.D. Type | Straight w/ Snap Ring |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 5700 rpm |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Outer Ring Width | 20 mm |
| Seal Type | Non-Contact Seals |
| Locating | Snap Ring Fitted |
| Locking Device | No Locking Device |
| O.D. | 90 mm |
| Fillet Radius | 1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Series | 62 |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Weight | 1.168 LB |
| EAN or UPC | 97741004510 |

