- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Single-row maximum capacity filling-notch bearings
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Capacity | Maximum Capacity |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 7000 rpm |
| Seal Material | None |
| Limiting Speed - Grease | 5700 rpm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Pre Lubricant | None |
| Bore Type | Round Bore |
| Precision | Standard |
| Outer Ring Width | 20 mm |
| Static Load Rating [Max] | 7760 lbf |
| Width | 20.000 mm |
| O.D. | 90 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Rows of Balls | Single |
| Cage Material | Steel |
| icNumber | 7697296 |
| Material | Steel |
| Inner Ring Width | 20 mm |
| Bearing Type | Radial |
| Series | 62 |
| I.D. | 50 mm |
| Temperature Range [Max] | 450 °F |
| Dynamic Load Rating | 8790 lbf |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Fillet Radius | 1 mm |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Cage Type | Metal |
| O.D. Type | Straight |
| Weight | 1.105 LB |
| EAN or UPC | 97741004473 |

