- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Stainless Steel Material
| Width | 0.75 in, 19 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.939 LB |
| EAN or UPC | 97741137867 |
| Width | 0.75 in, 19 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.939 LB |
| EAN or UPC | 97741137867 |