- 45 mm ID x 85 mm OD x 1 3/16" Wide
- Double Sealed
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Extra large grease chamber packed with high quality lubricant
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| icNumber | 7698344 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 5130 lbf |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Width | 1.19 in, 30.16 mm |
| Limiting Speed - Oil | 9000 rpm |
| Capacity | Standard Capacity |
| Fillet Radius | 1 mm |
| Locating | Snap Ring Fitted |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Dynamic Load Rating | 8180 lbf |
| Preload Level | None |
| No. in Set | Single Bearing |
| I.D. | 1.77 in, 45 mm |
| Material | Bearing Steel |
| Precision | Standard |
| Ball Material | Steel |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Snap Ring | With Snap Ring |
| Locking Device | No Locking Device |
| Limiting Speed - Sealed | 5000 rpm |
| Inner Ring Width | 1.19 in, 30.16 mm |
| O.D. | 3.35 in, 85 mm |
| Cage Type | Metal |
| Lubricant | Grease |
| Origin | Single Row Radial |
| Enclosure | Seal On Both Sides |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| Limiting Speed - Grease | 7500 rpm |
| Precision Level | Standard (ABEC 1) |
| Series | 622 |
| Temperature Range [Min] | -22 °F |
| Weight | 1.3 LB |
| EAN or UPC | 97741004442 |

