- Deep Groove Bearing Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 19 mm Width
| I.D. | 45 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Bearing Type | Deep Groove |
| O.D. | 85 mm |
| Enclosure | Double Sealed |
| Material | Hybrid |
| Inch/Metric | Metric |
| Weight | 0.939 LB |
| EAN or UPC | 97741139755 |

