- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
- Supplied with a pressed steel cage
- Can carry substantial thrust loads in either direction, even at very high speeds
- Can carry significant radial loads
- Single-row radial deep groove bearing with no filling notches
| O.D. | 85 mm |
| Ball Material | Steel |
| Outer Ring Width | 19 mm |
| Dynamic Load Rating | 7460 lbf |
| Pre Lubricant | None |
| O.D. Type | Straight w/ Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Inner Ring Width | 19 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| I.D. | 45 mm |
| Locating | Snap Ring Fitted |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Limiting Speed - Oil | 9000 rpm |
| Width | 19.000 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Series | 62 |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Material | Steel |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Seal Material | None |
| Limiting Speed - Grease | 7500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Static Load Rating [Max] | 4860 lbf |
| icNumber | 7696877 |
| Bearing Type | Radial |
| Fillet Radius | 1 mm |
| Temperature Range [Max] | 450 °F |
| Limiting Speed - Sealed | 5000 rpm |
| Weight | 0.963 LB |
| EAN or UPC | 97741004404 |

