- 45 mm ID x 85 mm OD x 1 3/16" Wide
- Double Shielded
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Extra large grease chamber packed with high quality lubricant
| Outer Ring Width | 1 3/16 in |
| O.D. Type | Straight w/ Snap Ring |
| Limiting Speed - Grease | 7500 rpm |
| Precision | Standard |
| Ball Material | Steel |
| Limiting Speed - Sealed | 5000 rpm |
| Width | 30.163 mm |
| Preload Level | None |
| O.D. | 85 mm |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Fillet Radius | 1 mm |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| icNumber | 7701735 |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 5130 lbf |
| I.D. | 45 mm |
| Locating | Snap Ring Fitted |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 622 |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Seal Type | Non-Contact Seals |
| Seal Material | Metal |
| Inner Ring Width | 1 3/16 in |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Limiting Speed - Oil | 9000 rpm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 8180 lbf |
| Material | Steel |
| Weight | 0.97 LB |
| EAN or UPC | 97741004367 |

