- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Inner Ring Width | 0.75 in, 19 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Cage Material | Brass |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Series | 62 |
| Width | 0.75 in, 19 mm |
| I.D. | 1.77 in, 45 mm |
| O.D. | 3.35 in, 85 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 0.904 LB |
| EAN or UPC | 97741022705 |

