- 45 mm ID x 85 mm OD x 19 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Origin | Single Row Angular Contact |
| Limiting Speed - Grease | 7500 rpm |
| Limiting Speed - Oil | 9000 rpm |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 25500 lbf |
| Preload Level | None |
| O.D. Type | Straight |
| Cage Material | Steel |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| O.D. | 85 mm |
| Cage Type | Metal |
| Outer Ring Width | 19 mm |
| Contact Angle | 15° |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| icNumber | 7699105 |
| I.D. | 45 mm |
| Inner Ring Width | 19 mm |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Flush Ground | No |
| Temperature Range [Max] | 450 °F |
| Width | 19.000 mm |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 7760 lbf |
| Material | Steel |
| Seal Type | Unsealed |
| Static Load Rating | 25.5 kN |
| Ball Material | Steel |
| Series | 200R |
| Weight | 0.97 LB |
| EAN or UPC | 97741004299 |

