Skip to content Skip to navigation menu
200-M Light Series Ball Bearing

209MFG

200-M Light Series Ball Bearing
Item #102190032
  • 45 mm ID x 85 mm OD x 19 mm Wide
  • Single Shield
  • With Snap Ring
  • Single Row Radial Steel Bearing
200-M Light Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 mm ID x 85 mm OD x 19 mm Wide
  • Single Shield
  • With Snap Ring
  • Single Row Radial Steel Bearing

applications

  • Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant

features

  • Maximum radial load-carrying capacity
  • Ability to carry heavy combined radial and thrust loads
  • Designated as the notched type because it has a filling notch on one side of the inner and outer rings
  • Normally furnished with ABMA CO radial clearance
  • Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
  • Single-row maximum capacity filling-notch bearings

caution

  • Not for use with horizontally mounted discs
  • QD Bushings must be capable of carrying torque produced by brake
Contact Angle
Lubricant Oil Preservative
O.D. Type Cylindrical
icNumber 7699738
Enclosure Shield On One Side
Static Load Rating [Max] 7310 lbf
Series 62
Locking Device No Locking Device
Radial Internal Clearance Normal
O.D. 3.35 in, 85 mm
Bearing Type Deep Groove
Ball Material Steel
Width 0.75 in, 19 mm
Rows of Balls Single
Limiting Speed - Grease 6200 rpm
Preload Level None
Inch/Metric Metric
Outer Ring Width 0.75 in, 19 mm
I.D. 1.77 in, 45 mm
Radial Internal Clearance Specification Normal Clearance
Locating Snap Ring Fitted
Seal Type Non-Contacting Seal
Dynamic Load Rating 8840 lbf
Fillet Radius 1 mm
Material Bearing Steel
Seal Material Tinplate
Cage Type Metal
Snap Ring With Snap Ring
Precision Level Standard (ABEC 1)
Cage Material Bearing Steel
No. in Set Single Bearing
Inner Ring Width 0.75 in, 19 mm
Bore Type Cylindrical
Precision Standard
Capacity Maximum Capacity
Limiting Speed - Oil 7500 rpm
Weight 1.008 LB
EAN or UPC 97741004275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison