Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

209M

Cylindrical Bore Deep Groove Ball Bearing
Item #102181532
  • Deep Groove Bearing
  • 1.77 in Inner Diameter
  • 3.35 in Outer Diameter
  • 0.75 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.75 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 1.77 in Inner Diameter
  • 3.35 in Outer Diameter
  • 0.75 in Width
  • Bearing Steel Material

applications

  • Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant

features

  • Maximum radial load-carrying capacity
  • Ability to carry heavy combined radial and thrust loads
  • Designated as the notched type because it has a filling notch on one side of the inner and outer rings
  • Normally furnished with ABMA CO radial clearance
  • Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
  • Single-row maximum capacity filling-notch bearings

caution

  • Do not connect regulator to bottled gas
Radial Internal Clearance Specification Normal Clearance
Rows of Balls Single
Width 19.000 mm
Preload Level None
O.D. Type Straight
Fillet Radius 1 mm
Temperature Range [Max] 450 °F
Radial Internal Clearance Normal
Limiting Speed - Grease 6200 rpm
Locking Device No Locking Device
No. in Set Single Bearing
Contact Angle
Cage Material Steel
I.D. 45 mm
Series 62
icNumber 7697295
Snap Ring No Snap Ring
Ball Material Steel
Precision Level Standard (ABEC 1)
Precision Standard
Seal Type Unsealed
Capacity Maximum Capacity
Static Load Rating [Max] 7310 lbf
Origin Single Row Radial
Seal Material None
Outer Ring Width 19 mm
Pre Lubricant None
O.D. 85 mm
Dynamic Load Rating 8840 lbf
Enclosure Open
Material Steel
Inner Ring Width 19 mm
Inch/Metric Metric Bore
Cage Type Metal
Bore Type Round Bore
Limiting Speed - Oil 7500 rpm
Bearing Type Radial
Lubricant Oil Preservative
Weight 1.003 LB
EAN or UPC 97741004237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison