- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Stainless Steel Material
| Bearing Type | Deep Groove |
| Width | 0.71 in, 18 mm |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.81 LB |
| EAN or UPC | 97741139502 |
| Bearing Type | Deep Groove |
| Width | 0.71 in, 18 mm |
| Material | Stainless Steel |
| Seal Type | Contacting Seal |
| Weight | 0.81 LB |
| EAN or UPC | 97741139502 |