- Deep Groove Bearing Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
| I.D. | 40 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.71 in, 18 mm |
| Dynamic Load Rating | 6900 lbf |
| Lubricant | Grease |
| Limiting Speed - Grease | 5600 rpm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Material | Hybrid |
| Inner Ring Width | 0.71 in, 18 mm |
| Enclosure | Double Sealed |
| Width | 0.71 in, 18 mm |
| Cage Material | Bearing Steel |
| O.D. | 80 mm |
| Static Load Rating [Max] | 4270 lbf |
| Series | 62 |
| Weight | 0.842 LB |
| EAN or UPC | 97741132084 |

