- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Dynamic Load Rating | 7310 lbf |
| Outer Ring Width | 0.71 in, 18 mm |
| Series | 62 |
| Limiting Speed - Oil | 12000 rpm |
| Limiting Speed - Grease | 10200 rpm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| I.D. | 1.57 in, 40 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 0.71 in, 18 mm |
| Enclosure | Open |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Fillet Radius | 1 mm |
| Bearing Type | Deep Groove |
| O.D. | 3.15 in, 80 mm |
| Width | 0.71 in, 18 mm |
| Static Load Rating [Max] | 4270 lbf |
| Weight | 0.816 LB |
| EAN or UPC | 97741093033 |

