- 40 mm ID x 80 mm OD x 18 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 8500 rpm |
| Contact Angle | 15 Degree |
| Material | Bearing Steel |
| Static Load Rating | 25 kN |
| Inner Ring Width | 0.71 in, 18 mm |
| Static Load Rating [Max] | 5620 lbf |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Preload Level | C3 Axial Clearance |
| Bore Type | Cylindrical |
| Seal Type | Unsealed |
| Series | 200R |
| Ball Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Width | 0.71 in, 18 mm |
| O.D. | 3.15 in, 80 mm |
| Flush Ground | No |
| Precision | Standard |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.71 in, 18 mm |
| Dynamic Load Rating | 34.5 kN |
| Temperature Range [Max] | 450 °F |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Oil | 10000 rpm |
| Cage Material | Bearing Steel |
| Fillet Radius | 1 mm |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| I.D. | 1.57 in, 40 mm |
| Seal Material | None |
| Rows of Balls | Single |
| icNumber | 7699103 |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.88 LB |
| EAN or UPC | 97741004091 |

