
- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Stainless Steel Material
Width | 0.67 in, 17 mm |
Bearing Type | Deep Groove |
Seal Type | Contacting Seal |
Material | Stainless Steel |
Weight | 0.69 LB |
EAN or UPC | 97741079006 |
