- 35 mm ID x 72 mm OD x 17 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Contact Angle | 0° |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Cage Type | Metal |
| Pre Lubricant | None |
| Dynamic Load Rating | 5730 lbf |
| Static Load Rating [Max] | 3440 lbf |
| Origin | Single Row Radial |
| Locking Device | No Locking Device |
| Seal Material | Tinplate |
| Fillet Radius | 1 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| I.D. | 1.38 in, 35 mm |
| O.D. | 2.83 in, 72 mm |
| Limiting Speed - Oil | 11000 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Sealed | 6300 rpm |
| Preload Level | None |
| Series | 62 |
| icNumber | 7696068 |
| Cage Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Width | 0.67 in, 17 mm |
| Enclosure | Shield On One Side |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 9000 rpm |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contacting Seal |
| Outer Ring Width | 0.67 in, 17 mm |
| Weight | 0.661 LB |
| EAN or UPC | 97741003872 |

