- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Limiting Speed - Grease | 10800 rpm |
| Rows of Balls | Single |
| Enclosure | Open |
| O.D. | 72 mm |
| Series | 62 |
| Dynamic Load Rating | 6070 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| O.D. Type | Cylindrical |
| Material | Hybrid |
| Outer Ring Width | 0.67 in, 17 mm |
| Static Load Rating [Max] | 3440 lbf |
| Bearing Type | Deep Groove |
| Fillet Radius | 1 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| Cage Material | Bearing Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Width | 0.67 in, 17 mm |
| Limiting Speed - Oil | 13200 rpm |
| Weight | 0.661 LB |
| EAN or UPC | 97741093019 |

