- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Polycarbonate bowls are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow, or temperatures outside of the rated range. As with most plastic, some chemica
| Outer Ring Width | 17 mm |
| Enclosure | Open |
| Pre Lubricant | None |
| Series | 62 |
| Locking Device | No Locking Device |
| Preload Level | None |
| Ball Material | Steel |
| Cage Type | Metal |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Contact Angle | 0° |
| Locating | Snap Ring Fitted |
| Bore Type | Round Bore |
| Temperature Range [Max] | 450 °F |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 7800 rpm |
| Static Load Rating [Max] | 5130 lbf |
| Capacity | Maximum Capacity |
| Seal Material | None |
| Dynamic Load Rating | 6680 lbf |
| Inner Ring Width | 17 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 9500 rpm |
| Fillet Radius | 1 mm |
| Cage Material | Steel |
| Width | 17.000 mm |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Origin | Single Row Radial |
| O.D. Type | Straight w/ Snap Ring |
| Bearing Type | Radial |
| Precision | Standard |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| icNumber | 7699745 |
| Snap Ring | With Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Weight | 0.703 LB |
| EAN or UPC | 97741003827 |

