Skip to content Skip to navigation menu
200-S Light Series Ball Bearing

206SFFST

200-S Light Series Ball Bearing
Item #102191376
  • 30 mm ID x 62 mm OD x 16 mm Wide
  • Double Shielded
  • No Snap Ring
  • Single Row Radial Stainless Steel Bearing
200-S Light Series Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm ID x 62 mm OD x 16 mm Wide
  • Double Shielded
  • No Snap Ring
  • Single Row Radial Stainless Steel Bearing

applications

  • Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both

features

  • Single-row radial deep groove bearing with no filling notches
  • Can carry significant radial loads
  • Can carry substantial thrust loads in either direction, even at very high speeds
  • Supplied with a pressed steel cage
  • Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
O.D. 2.44 in, 62 mm
Limiting Speed - Sealed 7500 rpm
Origin Single Row Radial
icNumber 7700679
Bearing Type Deep Groove
No. in Set Single Bearing
Seal Material Stainless Steel
Locking Device No Locking Device
Series 62
Snap Ring No Snap Ring
Enclosure Shield On Both Sides
Inner Ring Width 0.63 in, 16 mm
Limiting Speed - Oil 13000 rpm
Contact Angle
Radial Internal Clearance Normal
Ball Material Stainless Steel
Inch/Metric Metric
Fillet Radius 1 mm
Preload Level None
Static Load Rating [Max] 2520 lbf
Cage Material Stainless Steel
Capacity Standard Capacity
I.D. 1.18 in, 30 mm
Material Stainless Steel
Cage Type Metal
Width 0.63 in, 16 mm
Rows of Balls Single
Temperature Range [Max] 250 °F
Lubricant Grease
Limiting Speed - Grease 10000 rpm
Precision Level Standard (ABEC 1)
Radial Internal Clearance Specification Normal Clearance
Bore Type Cylindrical
Temperature Range [Min] -22 °F
Seal Type Non-Contacting Seal
Dynamic Load Rating 4380 lbf
Precision Standard
O.D. Type Cylindrical
Outer Ring Width 0.63 in, 16 mm
Weight 0.439 LB
EAN or UPC 97741003643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison