- Deep Groove Bearing Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 12000 rpm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.63 in, 16 mm |
| Limiting Speed - Oil | 15600 rpm |
| O.D. | 62 mm |
| Series | 62 |
| Static Load Rating [Max] | 2530 lbf |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 4370 lbf |
| Fillet Radius | 1 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Width | 0.63 in, 16 mm |
| Material | Hybrid |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Weight | 0.439 LB |
| EAN or UPC | 97741132114 |

