- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Inner Ring Width | 0.63 in, 16 mm |
| Bore Type | Cylindrical |
| O.D. | 2.44 in, 62 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Width | 0.63 in, 16 mm |
| I.D. | 1.18 in, 30 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Weight | 0.5 LB |
| EAN or UPC | 97741049122 |

