- Deep Groove Bearing Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| O.D. Type | Cylindrical |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Dynamic Load Rating | 3330 lbf |
| Static Load Rating [Max] | 1750 lbf |
| Width | 0.59 in, 15 mm |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Outer Ring Width | 0.59 in, 15 mm |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 0.59 in, 15 mm |
| Bearing Type | Deep Groove |
| Series | 62 |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 8500 rpm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Material | Hybrid |
| Weight | 0.304 LB |
| EAN or UPC | 97741128322 |

