- 25 mm ID x 52 mm OD x 15 mm Wide
- Single Shield
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Bore Type | Round Bore |
| icNumber | 7697724 |
| Seal Type | Non-Contact Seals |
| Outer Ring Width | 15 mm |
| Inner Ring Width | 15 mm |
| Cage Type | Metal |
| Limiting Speed - Sealed | 8500 rpm |
| Dynamic Load Rating | 3150 lbf |
| Lubricant | Oil Preservative |
| Fillet Radius | 1 mm |
| Bearing Type | Radial |
| Snap Ring | With Snap Ring |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 1750 lbf |
| Limiting Speed - Grease | 12000 rpm |
| Seal Material | Metal |
| O.D. Type | Straight w/ Snap Ring |
| I.D. | 25 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Single Shield |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| O.D. | 52 mm |
| Width | 15.000 mm |
| Limiting Speed - Oil | 15000 rpm |
| Preload Level | None |
| Material | Steel |
| Cage Material | Steel |
| Weight | 0.31 LB |
| EAN or UPC | 97741003353 |

