- 25 mm ID x 52 mm OD x 15 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| O.D. | 2.05 in, 52 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Limiting Speed - Grease | 12000 rpm |
| Pre Lubricant | None |
| Contact Angle | 0° |
| Dynamic Load Rating | 3150 lbf |
| Cage Type | Metal |
| Fillet Radius | 1 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Shield On One Side |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.59 in, 15 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 1750 lbf |
| Bearing Type | Deep Groove |
| I.D. | 0.98 in, 25 mm |
| Width | 0.59 in, 15 mm |
| Seal Material | Tinplate |
| Preload Level | None |
| icNumber | 7696374 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Limiting Speed - Sealed | 8500 rpm |
| Precision | Standard |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 62 |
| Capacity | Standard Capacity |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Limiting Speed - Oil | 15000 rpm |
| O.D. Type | Cylindrical |
| Weight | 0.304 LB |
| EAN or UPC | 97741003292 |

