- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 18000 rpm |
| Width | 0.59 in, 15 mm |
| Dynamic Load Rating | 3330 lbf |
| Material | Hybrid |
| Outer Ring Width | 0.59 in, 15 mm |
| Rows of Balls | Single |
| Inner Ring Width | 0.59 in, 15 mm |
| I.D. | 25 mm |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 14400 rpm |
| Bearing Type | Deep Groove |
| O.D. | 52 mm |
| Enclosure | Open |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Static Load Rating [Max] | 1750 lbf |
| Series | 62 |
| Weight | 0.295 LB |
| EAN or UPC | 97741132367 |

