
- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Width | 0.59 in, 15 mm |
Material | Bearing Steel |
Weight | 0.31 LB |
EAN or UPC | 97741049115 |

Bearing Type | Deep Groove |
Width | 0.59 in, 15 mm |
Material | Bearing Steel |
Weight | 0.31 LB |
EAN or UPC | 97741049115 |