- 25 mm ID x 52 mm OD x 15 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Duplex bearings should be used for two-directional thrust loads
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Ball Material | Steel |
| Enclosure | Open |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Contact Angle | 15 Degree |
| I.D. | 0.98 in, 25 mm |
| Limiting Speed - Oil | 15000 rpm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Flush Ground | No |
| No. in Set | Single Bearing |
| icNumber | 7699097 |
| Static Load Rating | 10.6 kN |
| Inner Ring Width | 0.59 in, 15 mm |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Dynamic Load Rating | 16.8 kN |
| Cage Material | Bearing Steel |
| Static Load Rating [Max] | 2380 lbf |
| Outer Ring Width | 0.59 in, 15 mm |
| Preload Level | C3 Axial Clearance |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| O.D. | 2.05 in, 52 mm |
| Bore Type | Cylindrical |
| Seal Type | Unsealed |
| Series | 200R |
| Temperature Range [Max] | 450 °F |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 12000 rpm |
| Inch/Metric | Metric |
| Width | 0.59 in, 15 mm |
| Rows of Balls | Single |
| Precision | Standard |
| Weight | 0.31 LB |
| EAN or UPC | 97741003230 |

