- Deep Groove Bearing Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 0.55 in, 14 mm |
| O.D. | 47 mm |
| Cage Material | Bearing Steel |
| Fillet Radius | 1 mm |
| I.D. | 20 mm |
| Series | 62 |
| Material | Hybrid |
| Limiting Speed - Grease | 18000 rpm |
| Limiting Speed - Oil | 21600 rpm |
| Static Load Rating [Max] | 1480 lbf |
| Dynamic Load Rating | 2870 lbf |
| Inner Ring Width | 0.55 in, 14 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Weight | 0.253 LB |
| EAN or UPC | 97741131919 |

