- 17 mm ID x 40 mm OD x 12 mm Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Stainless Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Series | 62 |
| Cage Material | Stainless Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2150 lbf |
| O.D. Type | Cylindrical |
| Fillet Radius | 0.64 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Min] | -22 °F |
| Limiting Speed - Grease | 17000 rpm |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Seal Material | Stainless Steel |
| Lubricant | Grease |
| Inner Ring Width | 0.47 in, 12 mm |
| Static Load Rating [Max] | 1070 lbf |
| Limiting Speed - Oil | 20000 rpm |
| Bore Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Shield On Both Sides |
| Ball Material | Stainless Steel |
| Cage Type | Metal |
| O.D. | 1.57 in, 40 mm |
| No. in Set | Single Bearing |
| I.D. | 0.67 in, 17 mm |
| icNumber | 7700677 |
| Width | 0.47 in, 12 mm |
| Material | Stainless Steel |
| Limiting Speed - Sealed | 12000 rpm |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Preload Level | None |
| Seal Type | Non-Contacting Seal |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Precision | Standard |
| Contact Angle | 0° |
| Outer Ring Width | 0.47 in, 12 mm |
| Bearing Type | Deep Groove |
| Weight | 0.162 LB |
| EAN or UPC | 97741002981 |

