- 17 mm ID x 40 mm OD x 11/16" Wide
- Double Shielded
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing
features
- Extra large grease chamber packed with high quality lubricant
- Supplied with a pressed steel cage
- Can carry substantial thrust loads in either direction, even at very high speeds
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
| Width | 17.463 mm |
| O.D. | 40 mm |
| Rows of Balls | Single |
| Material | Steel |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Cage Type | Metal |
| Seal Material | Metal |
| Seal Type | Non-Contact Seals |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| icNumber | 7700572 |
| Precision | Standard |
| Dynamic Load Rating | 2150 lbf |
| Limiting Speed - Oil | 20000 rpm |
| Enclosure | Double Shielded |
| Preload Level | None |
| Limiting Speed - Sealed | 12000 rpm |
| Limiting Speed - Grease | 17000 rpm |
| Fillet Radius | 0.64 mm |
| Bore Type | Round Bore |
| Lubricant | Polyurea Base |
| I.D. | 17 mm |
| Static Load Rating [Max] | 1010 lbf |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Outer Ring Width | 11/16 in |
| Inner Ring Width | 11/16 in |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Weight | 0.152 LB |

