- Deep Groove Bearing Type
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
| Static Load Rating [Max] | 1070 lbf |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Material | Hybrid |
| Dynamic Load Rating | 2150 lbf |
| Fillet Radius | 0.64 mm |
| Width | 0.47 in, 12 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| O.D. | 40 mm |
| Series | 62 |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 24000 rpm |
| Inner Ring Width | 0.47 in, 12 mm |
| I.D. | 17 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 20400 rpm |
| Weight | 0.163 LB |
| EAN or UPC | 97741131902 |

