- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Stainless Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Width | 0.43 in, 11 mm |
| Weight | 0.121 LB |
| EAN or UPC | 97741136518 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Width | 0.43 in, 11 mm |
| Weight | 0.121 LB |
| EAN or UPC | 97741136518 |