- Deep Groove Bearing Type
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
| O.D. | 35 mm |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| RPM [Max] | 24000 rpm |
| Lubricant | Grease |
| Material | Hybrid |
| Enclosure | Double Sealed |
| O.D. Type | Cylindrical |
| Series | 62 |
| Radial Internal Clearance | C0 |
| Limiting Speed | 13000 rpm |
| Dynamic Load Rating | 1709 lbf |
| Bore Type | Round Bore |
| I.D. | 15 mm |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Outer Ring Width | 0.43 in, 11 mm |
| Cage Material | Steel |
| Inner Ring Width | 0.43 in, 11 mm |
| Width | 0.43 in, 11 mm |
| Static Load Rating [Max] | 832 lbf |
| Fillet Radius | 0.64 mm |
| Weight | 0.11 LB |
| EAN or UPC | 97741132008 |

