- Single Row Radial Bearing, 5/8" ID x 0.394" OD x 0.433071" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Radial Internal Clearance | Normal |
| Origin | Single Row Radial |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 250 °F |
| Cage Type | Metal |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| I.D. | 0.63 in, 15.9 mm |
| Seal Material | Tinplate |
| Contact Angle | 0° |
| Precision | Standard |
| Limiting Speed - Oil | 24000 rpm |
| Series | 62 |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 843 lbf |
| Seal Type | Non-Contacting Seal |
| O.D. | 1.38 in, 35 mm |
| Inner Ring Width | 0.43 in, 11 mm |
| Outer Ring Width | 0.43 in, 11 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Preload Level | None |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 19000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 1750 lbf |
| Ball Material | Steel |
| Enclosure | Shield On Both Sides |
| Fillet Radius | 0.64 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Width | 0.43 in, 11 mm |
| Weight | 0.11 LB |
| EAN or UPC | 97741002790 |

