- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Stainless Steel Material
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.39 in, 10 mm |
| Material | Stainless Steel |
| Weight | 0.08 LB |
| EAN or UPC | 97741136501 |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Width | 0.39 in, 10 mm |
| Material | Stainless Steel |
| Weight | 0.08 LB |
| EAN or UPC | 97741136501 |