
- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Stainless Steel Material
Material | Stainless Steel |
Seal Type | Contacting Seal |
Bearing Type | Deep Groove |
Width | 0.39 in, 10 mm |
Weight | 0.96 LB |
EAN or UPC | 97741140386 |
