- Deep Groove Bearing Type
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 10 mm Width
| Outer Ring Width | 0.39 in, 10 mm |
| Series | 62 |
| Width | 0.39 in, 10 mm |
| Inner Ring Width | 0.39 in, 10 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Limiting Speed - Grease | 15000 rpm |
| Fillet Radius | 0.64 mm |
| Material | Hybrid |
| Inch/Metric | Metric |
| I.D. | 12 mm |
| Lubricant | Grease |
| Static Load Rating [Max] | 685 lbf |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1530 lbf |
| O.D. | 32 mm |
| Enclosure | Double Sealed |
| Cage Material | Bearing Steel |
| Weight | 0.096 LB |
| EAN or UPC | 97741132022 |

