- 12 mm x 32 mm x 10 mm, Open, Standard Capacity, Normal Clearance (C0), ISO Class 0 (Equiv. to ABEC 1)
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Rows of Balls | Single |
| Width | 0.75 in, 19.05 mm |
| O.D. | 1.81 in, 46.04 mm |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Bore Type | Cylindrical |
| Seal Material | Tinplate |
| Outer Ring Width | 0.63 in, 15.88 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 0.38 in, 9.6 mm |
| Ball Material | Steel |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Enclosure | Shield On Both Sides |
| Lubricant | Grease |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.75 in, 19.05 mm |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Material | Bearing Steel |
| Precision | Standard |
| Preload Level | None |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Inch |
| O.D. Type | Grooved |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| icNumber | 7700804 |
| Weight | 0.303 LB |
| EAN or UPC | 97741002592 |

