- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.35 in Width
- Stainless Steel Material
| Seal Type | Contacting Seal |
| Width | 0.35 in, 9 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Weight | 0.07 LB |
| EAN or UPC | 97741139489 |
| Seal Type | Contacting Seal |
| Width | 0.35 in, 9 mm |
| Bearing Type | Deep Groove |
| Material | Stainless Steel |
| Weight | 0.07 LB |
| EAN or UPC | 97741139489 |