- Deep Groove Bearing Type
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9 mm Width
| Width | 0.35 in, 9 mm |
| Material | Hybrid |
| Lubricant | Grease |
| Static Load Rating [Max] | 530 lbf |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 1150 lbf |
| Bearing Type | Deep Groove |
| Fillet Radius | 0.64 mm |
| O.D. | 30 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.35 in, 9 mm |
| I.D. | 10 mm |
| Series | 62 |
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Outer Ring Width | 0.35 in, 9 mm |
| Limiting Speed - Grease | 17000 rpm |
| Weight | 0.079 LB |
| EAN or UPC | 97741132015 |

