- 240 mm ID x 320 mm OD x 38 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
| Limiting Speed - Sealed | 1100 rpm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| icNumber | 7699335 |
| Cage Type | Metal |
| Contact Angle | 0° |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 2200 rpm |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Ball Material | Steel |
| I.D. | 240 mm |
| Outer Ring Width | 38 mm |
| Material | Steel |
| Static Load Rating [Max] | 44100 lbf |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 38 mm |
| Width | 38.000 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Preload Level | None |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Limiting Speed - Grease | 1800 rpm |
| O.D. | 320 mm |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 35800 lbf |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Weight | 25.0 LB |

