- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.68 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
features
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings that can accommodate light radial loads, two-directional thrust loads, or a combination of both 102127340
- 0
- Has filling notches on one side to permit assembling the maximum number of balls into the bearing"
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 2430 lbf |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| I.D. | 1.77 in, 45 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Sealed | 6000 rpm |
| Dynamic Load Rating | 3150 lbf |
| Temperature Range [Max] | 450 °F |
| Width | 0.47 in, 12 mm |
| Ball Material | Steel |
| Fillet Radius | 0.64 mm |
| Snap Ring | No Snap Ring |
| O.D. | 2.68 in, 68 mm |
| Bearing Type | Deep Groove |
| icNumber | 7696759 |
| No. in Set | Single Bearing |
| Series | 619 |
| Precision | Standard |
| Inch/Metric | Metric |
| Seal Material | None |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 9000 rpm |
| Radial Internal Clearance | Normal |
| Pre Lubricant | None |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.47 in, 12 mm |
| Locking Device | No Locking Device |
| Preload Level | None |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 11000 rpm |
| Seal Type | Unsealed |
| Material | Bearing Steel |
| Inner Ring Width | 0.47 in, 12 mm |
| Cage Type | Metal |
| Weight | 0.3 LB |
| EAN or UPC | 97741002356 |

