- 35 mm ID x 55 mm OD x 10 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
| Outer Ring Width | 10 mm |
| Limiting Speed - Grease | 11000 rpm |
| Origin | Single Row Radial |
| Seal Material | None |
| icNumber | 7696388 |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Limiting Speed - Oil | 14000 rpm |
| O.D. | 55 mm |
| Contact Angle | 0° |
| Dynamic Load Rating | 2150 lbf |
| Cage Material | Steel |
| Precision | Standard |
| Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Inner Ring Width | 10 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Static Load Rating [Max] | 1530 lbf |
| Series | 619 |
| Fillet Radius | 0.64 mm |
| Preload Level | None |
| Bearing Type | Radial |
| Limiting Speed - Sealed | 7500 rpm |
| I.D. | 35 mm |
| Temperature Range [Max] | 450 °F |
| Pre Lubricant | None |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Width | 10.000 mm |
| Weight | 0.176 LB |
| EAN or UPC | 97741002325 |

